Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Natural Rubber Latex Tubing on 50ft. (15.2m) Reel

Catalog No. 141782BB Shop All Fisherbrand Products
Click to view available options
Diameter (English) Inner:
0.13 in.
0.188 in.
1/4 in.
5/16 in.
Diameter (English) Outer:
0.31 in.
0.37 in.
0.44 in.
Thickness (English):
0.062 in.
0.094 in.
0.0944 in.

Contains dry natural rubber

  • Made with dry natural rubber
  • Available in variety of sizes
  • Amber colored

Order Info

On 50 ft. (15.2m) Reel

Compliance

Meets Fed. Spec. ZZ-T-831D Types I and III. Amber tubing meets U.S. Pharmacopeia Class VI criteria.

Specifications

Certifications/Compliance ZZ-T-831D Types I and III, U.S. Pharmacopeia Class VI
Autoclavable Autoclavable
Diameter (English) Inner 0.13 in.
Diameter (Metric) Inner 3.2 mm
Material Rubber
Diameter (English) Outer 0.37 in.
Diameter (Metric) Outer 9.5 mm
Overall Length (English) 50 ft.
Overall Length (Metric) 15.2 m
Thickness (English) 0.094 in.
Thickness (Metric) 2.4 mm
Color Amber
Product Type Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.