Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Nonsterile Cotton Balls
Shop All Fisherbrand Products

Click to view available options
Weight (Metric):
0.004 kg
0.45 kg
1.08 kg
Quantity:
2000 Cs.
4000 Cs.
Size:
Medium
Large
X-Large
Description
Use these cotton balls for a wide range of applications. Fisherbrand™ Nonsterile cottonballs are available in a variety of sizes.
- Uniform in size and shape
- Made of pure, natural, bleached cotton for increased absorbency
- Available in sizes medium, large, extra large and bulk roll
Order Info
For the sterile version of 22-456-880, please order 22-456-885.
Specifications
Specifications
Product Type | Cotton Balls |
Sterility | Non-sterile |
Size | X-Large |
Quantity | 2000 Cs. |
Weight (English) | 2.38 lb. |
Weight (Metric) | 1.08 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction