Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Offset Flat-Tip Forceps

Catalog No. 16100116 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
120 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
16-100-116 120 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16-100-116
Add to Cart
Add to Cart

Fisherbrand™ Forceps have a 45° offset, which is ideal for picking up flat objects off a flat surface.

 

  • Features serrated handles for better control
  • Made of antimagnetic stainless steel
  • Broad tip measures 0.25 x 0.02 in. (0.64 x 0.051cm)
  • Ideal for picking up filter papers
  • Overall length: 4.75 in., L: 4.75 in. (120mm); W: 0.393 in. (10mm); H: 0.06 in. (1.5mm)

 

Specifications

Tip Style Offset, Flat Tip
Length (English) 4.75 in.
Material Stainless Steel
Length (Metric) 120 mm
Product Type Forceps
For Use With (Application) Dissection, research, laboratories, small-parts handling, picking up filter papers
Includes Serrations on Handles
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.