Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Ostwald-Folin Pipets
Shop All Fisherbrand Products

Click to view available options
Accuracy:
±0.006 mL
±0.01 mL
±0.02 mL
Volume (Metric):
0.25 mL
0.3 mL
0.5 mL
1 mL
2 mL
5 mL
10 mL
Min. Flow Time:
3 sec.
4 sec.
5 sec.
Description
High-volume accuracy at a reasonable price.
- Tapered bulbs
- Borosilicate glass with permanent amber markings
- Tuf-Temp™-treated to reduce chipping
- Accuracy printed on each pipet
- Accuracy equivalent to that of Class A volumetric
Order Info
Available as PersonaPet™ personalized pipets
Compliance
Calibrated To Deliver/Blow Out. Meet Fed. Spec. NNN-P-340B (or latest revision).

Specifications
Specifications
Accuracy | ±0.02 mL |
Calibrated | Yes |
Certifications/Compliance | NNN-P-340B |
Material | Borosilicate Glass |
Min. Flow Time | 5 sec. |
Volume (English) | 0.338 oz. |
Color | Yellow |
Volume (Metric) | 10 mL |
Type | Ostwald Folin Pipet |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction