Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Ostwald-Folin Pipets
SDP

Catalog No. 1138232E Shop All Fisherbrand Products
Click to view available options
Accuracy:
±0.006 mL
±0.01 mL
±0.02 mL
Volume (Metric):
0.5 mL
1 mL
5 mL
10 mL
Min. Flow Time:
3 sec.
4 sec.
5 sec.

High-volume accuracy at a reasonable price.

  • Tapered bulbs
  • Borosilicate glass with permanent amber markings
  • Tuf-Temp™-treated to reduce chipping
  • Accuracy printed on each pipet
  • Accuracy equivalent to that of Class A volumetric

Order Info

Available as PersonaPet™ personalized pipets

Compliance

Calibrated To Deliver/Blow Out. Meet Fed. Spec. NNN-P-340B (or latest revision).

TRUSTED_SUSTAINABILITY

Specifications

Accuracy ±0.006 mL
Calibrated Yes
Certifications/Compliance NNN-P-340B
Material Borosilicate Glass
Min. Flow Time 3 sec.
Volume (English) 0.0169 oz.
Color Yellow
Volume (Metric) 0.5 mL
Type Ostwald Folin Pipet
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.