Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Pasteur Pipets
SDP

Catalog No. 22042817 Shop All Fisherbrand Products
Click to view available options
Material:
Borosilicate Glass
Soda Lime Glass
Type:
Cotton-plugged Pasteur Pipet
Easel
Pasteur Pipet
Length (English):
5.75 in.
9 in.
Quantity:
1000 Case
200/Cs.
250/Cs.
4 packs of 250 in one box
Case of 4 x 250

Being packaged in strong corrugated material provides maximum protection from external shock for Fisherbrand™ Pasteur Pipets. Each pack also contains a foam pad to protect the pipet tips.

  • Straight-cut tips and smooth, fire-polished tops to facilitate bulb attachment
  • Positive constriction approximately 1 in. from the top to prevent cotton plugs from slipping into pipet barrel
  • Easel configuration of each pack keeps pipets orderly and easily accessible

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Outer 0.27 in.
Diameter (Metric) Outer 7 mm
Material Soda Lime Glass
Length (English) 9 in.
Quantity 250/Cs.
Tip Style Straight
Top Style Smooth fire polished
Volume (Metric) 2 mL
Length (Metric) 22.86 cm
Type Easel
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.