Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Pasteur Pipets
Shop All Fisherbrand Products

Click to view available options
Material:
Borosilicate Glass
Soda Lime Glass
Type:
Cotton-plugged Pasteur Pipet
Easel
Pasteur Pipet
Length (English):
5.75 in.
9 in.
Quantity:
1000 Case
200/Cs.
250/Cs.
4 packs of 250 in one box
Case of 4 x 250
Description
Being packaged in strong corrugated material provides maximum protection from external shock for Fisherbrand™ Pasteur Pipets. Each pack also contains a foam pad to protect the pipet tips.
- Straight-cut tips and smooth, fire-polished tops to facilitate bulb attachment
- Positive constriction approximately 1 in. from the top to prevent cotton plugs from slipping into pipet barrel
- Easel configuration of each pack keeps pipets orderly and easily accessible

Specifications
Specifications
Diameter (English) Outer | 0.27 in. |
Diameter (Metric) Outer | 7 mm |
Material | Soda Lime Glass |
Length (English) | 5.75 in. |
Quantity | 250/Cs. |
Tip Style | Straight |
Top Style | Smooth fire polished |
Volume (Metric) | 2 mL |
Length (Metric) | 14.6 cm |
Type | Easel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction