Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Pellet Pestle™ Microtubes
SDP

Catalog No. p-4922038 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
0.5 mL
1.5 mL

Catalog No. 12-141-366

Only null left
Add to Cart
Add to Cart

Microcentrifuge tubes

Microtubes have the same properties and come individually wrapped to ensure purity

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Capacity (English) 0.05 oz.
Capacity (Metric) 1.5 mL
Material Polypropylene
Product Type Microtube
Disposable Single-use
Dnase Free Yes
For Use With (Equipment) Pellet pestle
Capacity 0.05 oz., 1.5mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.