Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Photoionization Lamps
Shop All Fisherbrand Products
Click to view available options
For Use With (Equipment):
OI/Hewlett-Packard GC detector
Photovac/Thermo environmental
Description
- Popular in many environmental and gas chromatographic detector applications
- High energy is guaranteed through the use of ideally dimensioned windows unique to these lamps
- Low transmission losses and resistance to long-term aging ensure high analytical sensitivity
- Lifetime in excess of 3000 hours at ambient temperature can be expected with typical operation
- Windows are MgF2
- Krypton gas fill
Specifications
Specifications
| Gas Fill | Krypton |
| Lighting Life | 3000 hr. |
| Diameter (English) | 0.7 in. |
| Diameter (Metric) | 1.9 cm |
| For Use With (Equipment) | Photovac/Thermo environmental |
| Length (English) | 2 in. |
| Length (Metric) | 5.2 cm |
| Output | 10/10.6 eV |
| Product Type | Photoionization Lamp |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction