Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Plain-Tipped Applicators
Shop All Fisherbrand Products
Click to view available options
Handle Material:
Birch
Wood
Description
For stick test in blood banks and routine laboratory chores
- Nonsterile
- Wooden
- Bulk packaging
Specifications
Specifications
Diameter (Metric) Handle | 0.21 cm |
Length (Metric) | 15 cm |
Tip Material | Wood |
Handle Material | Wood |
Tip Type | Plain |
Sterility | Non-sterile |
For Use With (Application) | For stick test in blood banks and routine laboratory chores |
Length (English) | 6 in. |
Diameter (English) Handle | 0.083 in. |
Product Type | Applicator |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction