Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Plain-Tipped Applicators

Catalog No. p-183385 Shop All Fisherbrand Products
Click to view available options
Handle Material:
Birch
This item is not returnable. View return policy
This item is not returnable. View return policy

For stick test in blood banks and routine laboratory chores

  • Nonsterile
  • Wooden
  • Bulk packaging

Specifications

Length (Metric) 15 cm
Diameter (Metric) Handle 0.21 cm
Tip Material Wood
Sterility Non-sterile
Handle Material Birch
Tip Type Plain
Length (English) 6 in.
Product Type Applicator
Handle Shape White
Diameter (English) Handle 0.083 in.
For Use With (Application) For stick test in blood banks and routine laboratory chores
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.