Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Polyethylene Bags
Shop All Fisherbrand Products

Click to view available options
Dimensions (L x W):
12 x 10 in. (30.5 x 25.4 cm)
12 x 6 in. (30.5 x 15.2 cm)
Description
Flexible even when frozen
- Ideal for short-term storage
- May be tied or heat sealed
- 4mil thick
Not suggested for use with liquids.
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Capacity (English) | 3 lb. |
| Closure Type | Heat Seal or Tie |
| Color | Clear |
| Material | LDPE |
| No. per Case | 200 |
| Size | 12 x 10 in. |
| Thickness (English) | 4 mil |
| Dimensions (L x W) | 12 x 10 in. (30.5 x 25.4 cm) |
| Length (English) | 12 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction