Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polyethylene Foam Surface Liners

Catalog No. 1412752 Shop All Fisherbrand Products
Click to view available options
Dimensions (L x W):
12 x 10.5 in. (305 x 267 mm)
21 x 16 in. (533.4 x 406 mm)
50 ft. x 12 in.
50 ft. x 18 in.
50 ft. x 30 in.
Packaging Type:
Roll
Sheet

Fisherbrand Polyethylene Foam Surface Liners protect against glass breakage in sinks and can be used as titration backgrounds, among hundreds of other uses around a laboratory.

  • Cushion sensitive instruments and valuable glassware against vibration and breakage
  • Provide surface protection from chemicals, heat, dirt, and broken glass
  • Tape, staple, or tack in place
  • Easily cut to desired size
  • Easy to clean
  • No chlorofluorocarbon blowing agents used
  • White

Specifications

Product Type Surface Liner
Material Polyethylene Foam
Absorbancy Non-absorbent
Length (English) 12 in.
Length (Metric) 305 mm
Width (English) 10.5 in.
Width (Metric) 267 mm
Dimensions (L x W) 12 x 10.5 in. (305 x 267 mm)
Color White
Disposable Single-use
For Use With (Application) Provides surface protection from chemicals, heat, dirt, and broken glass
Thickness 0.25 in.
Quantity 24 Case
Packaging Type Sheet
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.