Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Polyethylene Foam Surface Liners
Shop All Fisherbrand Products
Click to view available options
Dimensions (L x W):
12 x 10.5 in. (305 x 267 mm)
21 x 16 in. (533.4 x 406 mm)
50 ft. x 12 in.
50 ft. x 18 in.
50 ft. x 30 in.
Packaging Type:
Roll
Sheet
Description
Fisherbrand Polyethylene Foam Surface Liners protect against glass breakage in sinks and can be used as titration backgrounds, among hundreds of other uses around a laboratory.
- Cushion sensitive instruments and valuable glassware against vibration and breakage
- Provide surface protection from chemicals, heat, dirt, and broken glass
- Tape, staple, or tack in place
- Easily cut to desired size
- Easy to clean
- No chlorofluorocarbon blowing agents used
- White
Specifications
Specifications
Product Type | Surface Liner |
Material | Polyethylene Foam |
Length (English) | 50 ft. |
Length (Metric) | 15.2 m |
Width (English) | 12 in. |
Width (Metric) | 305 mm |
Dimensions (L x W) | 50 ft. x 12 in. |
Color | White |
For Use With (Application) | Provides surface protection from chemicals, heat, dirt, and broken glass |
Thickness | 0.12 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction