Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polypropylene Graduated Specimen Containers

Catalog No. 14955104 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
133 mL
148 mL
237 mL
Capacity (English):
4.5 oz.
5 oz.
8 oz.
Sterility:
Non-sterile
Sterile
Closure Included:
No
Yes
This item is not returnable. View return policy
This item is not returnable. View return policy

Ideal for specimen collection, transportation and storage

 

  • Autoclavable
  • Graduated
  • Without lid

 

Order Info

Note: Sterile containers with lids are individually wrapped, and are sterile inside container. Nonsterile and sterile containers without lids are bulk packed.

Specifications

Closure Included No
Graduated Yes
Material Polypropylene
Sterility Sterile
Capacity (English) 8 oz.
Capacity (Metric) 237 mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.