Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Polypropylene Graduated Specimen Containers
Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
133 mL
148 mL
237 mL
Capacity (English):
4.5 oz.
5 oz.
8 oz.
Sterility:
Non-sterile
Sterile
Closure Included:
No
Yes
Description
- Autoclavable
- Graduated
- With or without nonautoclavable polyethylene snap lid
Order Info
Note: Sterile containers with lids are individually wrapped, and are sterile inside container. Nonsterile and sterile containers without lids are bulk packed.
Specifications
Specifications
| Closure Included | Yes |
| Graduated | Yes |
| Material | Polypropylene |
| Sterility | Sterile |
| Capacity (English) | 8 oz. |
| Capacity (Metric) | 237 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction