Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polypropylene Sample Vials with Hinged Cap

Catalog No. 0334175A Shop All Fisherbrand Products
Click to view available options
Volume (Metric):
60 mL
120 mL
240 mL
Volume (English):
2 oz.
4 oz.
8 oz.
Quantity:
100 Cs.
300 Cs.
50 Cs.
600 Cs.

High-density polypropylene vials

  • Withstand temperatures up to 100°C (212°F)
  • Hinged cap provides leak-resistant, airtight seal
  • Cap permanently attached to vial
  • Flat surface on cap top for sample identification and organization; suitable for bar coding
  • Blue vials have fill ridges at 45mL for storing dairy samples
  • Opaque 4 oz. (120mL) vial has 1 oz. marked graduations and fill ridge at 100mL for water sampling
  • Opaque 8 oz. (240mL) size also graduated

TRUSTED_SUSTAINABILITY

Specifications

Color Opaque
Material Polypropylene
Volume (Metric) 60 mL
For Use With (Application) Sample identification and organization and bar coding
Volume (English) 2 oz.
Volume (Metric) Total 60 mL
Closure Type Snap Cap
Quantity 100 Cs.
Type Vial
Marking Spot Yes
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.