Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Polypropylene Tubing 4-Way Connectors
Shop All Fisherbrand Products
Click to view available options
Diameter (English) Inner:
0.156 in.
0.219 in.
0.313 in.
0.375 in.
0.438 in.
Height (English):
0.3 in.
0.99 in.
1.36 in.
1.97 in.
2.45 in.
Overall Length (English):
0.99 in.
1.39 in.
1.64 in.
1.97 in.
2.45 in.
Width (English):
0.23 in.
0.38 in.
0.46 in.
1.45 in.
1.64 in.
Description
- Excellent chemical resistance
- 4-Way Tubing Connectors have serrated connecting surfaces to prevent tubing slipping
- Tubing connectors are molded of polypropypene
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 0.375 in. |
| Material | Polypropylene |
| Overall Length (English) | 1.97 in. |
| Overall Length (Metric) | 50 mm |
| For Use With | 10mm |
| Width (Metric) | 9.6 mm |
| Width (English) | 0.38 in. |
| Shape | 4-way |
| Height (Metric) | 50 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction