Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polystyrene Weighing Dishes
SCI_ED

Catalog No. S67090A Shop All Fisherbrand Products
Click to view available options
Length (Metric):
88.9 mm
139 mm
Width (Metric):
88.9 mm
139 mm
This item is not returnable. View return policy
This item is not returnable. View return policy

Ideal for weighing, dispensing or storing applications.

  • Contaminant-free, antistatic and biologically inert
  • Resist dilute acids, aqueous solutions, alcohols and bases
  • Flat bottoms resist tipping
  • Made from 12mil thick polystyrene for better strength, stability and handling ease

Specifications

Bottom Shape Flat
Disposable Single-use
Material Polystyrene
Shape Square
Type Weighing Dish
For Use With (Application) Ideal for weighing, dispensing or storing applications
Thickness 12 mil
Dimensions (L x W x H) 3.5 x 3.5 x 1 in. (88.9 x 88.9 x 25.4 mm)
Length (English) 3.5 in.
Length (Metric) 88.9 mm
Width (English) 3.5 in.
Width (Metric) 88.9 mm
Height (Metric) 25.4 mm
Height (English) 1 in.
Diameter (Metric) Inner Base 60.9 mm
Diameter (Metric) 60.9 mm (Inner Base)
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.