Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Porcelain Bitumen Filtering Crucible

Filtration device for general laboratory use

Catalog No. FB960G



Only null left
Edge
Add to Cart

Description

Description

  • Porcelain made
  • Color: white
  • Capacity: 28mL

Specifications

Specifications

White
Porcelain
1.7mm
33mm
Bitumen Filtering Crucible
31.3mm
General laboratory use
28 mL
29mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.