Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Porcelain Mortars
SCI_ED

Catalog No. p-4589340 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity:
5.07 oz., 145mL
Diameter (English) Inner:
2.95 in.
Diameter (English) Outer:
3.54 in.
Height (English):
2.75 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Diameter (English) Inner Diameter (English) Outer Height (English)
S02591 5.07 oz., 145mL 2.95 in. 3.54 in. 2.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S02591
This item is not returnable. View return policy

Glazed outside except bottom and unglazed inside.

  • With lip
  • Deep form
  • Color: white
  • Available in various capacities

Specifications

Finish Glazed Outer
Capacity (Metric) 145 mL
Capacity (English) 5.07 oz.
Diameter (English) Inner 2.95 in.
Diameter (English) Outer 3.54 in.
Diameter (Metric) Inner 7.5cm
Diameter (Metric) Outer 9cm
Product Type Mortar
Material Porcelain
For Use With (Equipment) Suitable for use with Pestle S02595
Height (English) 2.75 in.
Height (Metric) 7cm
Capacity 5.07 oz., 145mL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.