Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Porcelain Pestles
SCI_ED

Catalog No. S02594 Shop All Fisherbrand Products
Click to view available options
For Use With (Equipment):
150mL Mortar
275mL Mortar
50mL mortar
65mL Mortar
Length (Metric):
11.4cm
13cm
15.7cm
18cm
This item is not returnable. View return policy
This item is not returnable. View return policy

For hand comfort in grinding.

  • Unglazed on grinding surface
  • Autoclavable
  • Oversized

Specifications

Finish Unglazed Grinding Surface
Autoclavable Autoclavable
Product Type Pestle
Material Porcelain
For Use With (Equipment) 65mL Mortar
For Use With (Application) For hand comfort in grinding
Length (Metric) 13cm
Length (English) 5.1 in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.