Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Porcelain Spot Plates
Shop All Fisherbrand Products

Click to view available options
No. of Wells:
3
12
Dimensions (L x W):
3.6 x 1.2 in. (92 x 31 mm)
4.4 x 3.6 in. (112 x 92 mm)
Description
- Material: porcelain
- Plate color: white
- Available with 3 or 12 wells
Specifications
Specifications
| Type | Spot Plate |
| Dimensions (L x W) | 3.6 x 1.2 in. (92 x 31 mm) |
| No. of Wells | 12 |
| For Use With (Application) | For observing color reactions |
| Color | White |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction