Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Poxygrid™ Half-Size Test Tube Racks
SCI_ED

Catalog No. p-4244213 Shop All Fisherbrand Products
Click to view available options
Positions:
20
24
36
Holds:
Tubes (10 to 13 mm)
Tubes (15 to 16 mm)
Tubes (18 to 20 mm)

Resist to abrasion, rust, and corrosion.

  • Excellent space-savers for use in water baths, laminar flow hoods, fume hoods or any place where space is limited
  • Ideal for autoclaving, unaffected by temperatures from -223° to 121°C (-370° to 250°F)
  • Constructed of high-quality steel wire, welded and coated with heat-cured, thermosetting, blue epoxy
  • Unaffected by salts, weak acids, weak alkalis, and organic solvents such as toluol, heptane, turpentine, and xylol
  • Resist chipping
  • Two decks with square holes, reinforced edges, and slotted mesh bottom

Specifications

Product Type Test Tube Half Rack
Array 6 x 6
Autoclavable Autoclavable
Color Blue
Holds Tubes (10 to 13 mm)
Material Epoxy-coated Steel
Positions 36
Shape Square
Shelves 3 Tiers
Stackable Yes, When Empty
Sterility Non-sterile
Dimensions (L x W x H) 4.43 x 3.18 x 2.5 in. (11.3 x 10.7 x 6.4 cm)
Length (Metric) 11.3 cm
Length (English) 4.43 in.
Width (Metric) 10.7 cm
Width (English) 3.18 in.
Height (Metric) 6.4 cm
Height (English) 2.5 in.
Diameter (Metric) Opening 13 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.