Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Pre-Cleaned Boston Round Bottles

Catalog No. p-3849307 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
1000 mL
Closure Size:
38-430 mm

Includes

Polypropylene cap with F-217 foam liner

Certified for background contaminants

Certificate of analysis included

Environmental test, pharmaceutical and general laboratories.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 33.81 oz., 1000mL
Capacity (Metric) 1000 mL
Capacity (English) 33.81 oz.
Includes Polypropylene cap with F-217 Foam liner
Material HDPE
Certifications/Compliance Certificate of analysis
Shape Round
Closure Liner F217
Closure Material HDPE
Closure Size 38-430 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.