Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Pre-Cleaned Jugs

Catalog No. 05719729 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
4000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
05-719-729 4000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05-719-729

Includes

Polypropylene cap with F-217 foam liner

Certified for background contaminants

Environmental test, pharmaceutical and general laboratories.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 135.2 oz., 4000mL
Capacity (Metric) 4000 mL
Capacity (English) 135.2 oz.
Includes Polypropylene cap with F-217 Foam liner
Material Plastic
Closure Liner F217
Closure Material Polypropylene
Closure Size 38-400 mm
Closure Type Screw Cap
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.