Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Pre-Cleaned Jugs
Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
2000 mL
4000 mL
Description
Includes
Polypropylene cap with F-217 foam liner
Environmental test, pharmaceutical and general laboratories.
Specifications
Specifications
| Capacity | 67.62 oz., 2000mL |
| Capacity (Metric) | 2000 mL |
| Capacity (English) | 67.62 oz. |
| Includes | Polypropylene cap with F-217 Foam liner |
| Material | Plastic |
| Closure Liner | F217 |
| Closure Material | Polypropylene |
| Closure Size | 38-400 mm |
| Closure Type | Screw Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction