Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Pre-Cleaned Wide Mouth Oblong Bottles
Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
Closure Size:
38-400 mm
43-400 mm
Description
Includes
Polypropylene cap with F-217 foam liner
Certificate of analysis included
Environmental test, pharmaceutical and general laboratories.

Specifications
Specifications
Capacity | 16.9 oz., 500mL |
Capacity (Metric) | 500 mL |
Capacity (English) | 16.9 oz. |
Includes | Polypropylene cap with F-217 Foam liner |
Material | HDPE |
Certifications/Compliance | Certificate of analysis |
Mouth | Wide |
Shape | Oblong |
Closure Liner | F217 |
Closure Size | 43-400 mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction