Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Pre-Cleaned Wide Mouth Oblong Bottles
Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
Closure Size:
38-400 mm
43-400 mm
Description
Includes
Polypropylene cap with F-217 foam liner
Certificate of analysis included
Environmental test, pharmaceutical and general laboratories.
Specifications
Specifications
| Capacity | 4.22 oz., 125mL |
| Capacity (Metric) | 125 mL |
| Capacity (English) | 4.22 oz. |
| Includes | Polypropylene cap with F-217 Foam liner |
| Material | HDPE |
| Certifications/Compliance | Certificate of analysis |
| Mouth | Wide |
| Shape | Oblong |
| Closure Liner | F217 |
| Closure Size | 38-400 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction