Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Premium and Ultra Premium Leather Palm Gloves
Shop All Fisherbrand Products
Click to view available options
Grade:
Premium
Ultra Premium
Size:
Medium
Large
X-Large
Description
Ideal for use in construction, metal work, farming and other light- to medium-duty applications.
- Rubberized cuffs
- Leather pull patch, fingertips and index finger
- Gunn cut
Premium Side-Split Gloves
- Available with traditional striped fabric back in two styles:
- 2.5 in. (6 cm) safety cuff
- 4.5 in. (10 cm) gauntlet cuff
Ultra Premium Side-Split Gloves
- Available with white canvas back and 2.5 in. (6 cm) safety cuff
Specifications
Specifications
| Color | Gray, Blue |
| Grade | Ultra Premium |
| Material | Side Split Cowhide Leather |
| Product Type | General Purpose Gloves |
| Size | Large |
| Glove Cuff Style | Safety |
| Hem Color | Brown |
| Liner Material | Cotton |
| Length (English) | 10.5 in. |
| Length (Metric) | 26.8 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction