Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Pressure and Vacuum Rubber Tubing

Catalog No. 141502K Shop All Fisherbrand Products
Click to view available options
Diameter (English) Inner:
0.19 in.
1/2 in.
1/4 in.
3/8 in.
5/16 in.
5/8 in.
Diameter (English) Outer:
0.62 in.
1 in.
1.37 in.
11/16 in.
5/8 in.
7/8 in.
9/16 in.
Overall Length (English):
12 ft.
50 ft.
Color:
Black
Red

For pressure and vacuum work

  • Made with dry natural rubber
  • Available in variety of sizes
  • Offered in Black and Red

Specifications

Diameter (English) Inner 5/16 in.
Diameter (Metric) Inner 7.9 mm
Material Rubber
Diameter (English) Outer 11/16 in.
Diameter (Metric) Outer 17.9 mm
Overall Length (English) 50 ft.
Overall Length (Metric) 15.2 m
Thickness (English) 0.187 in.
Thickness (Metric) 4.8 mm
For Use With (Application) Pressure and vacuum work
Color Black
Product Type Pressure and Vacuum Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.