Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ PTFE Dippers

Catalog No. p-166306 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Totally inert, reusable.

  • Extendable screw-in shafts have a steel core for rigidity
  • Fully encapsulated in PTFE

Specifications

Product Type Dipper
Material PTFE
Capacity (English) 8.5 oz.
Capacity (Metric) 250 mL
Dimensions (L x W x H) 3.75 x 2.71 x 27.6 in. (9.5 x 6.8 x 70.1 cm)
Diameter (English) Outer 2.59 in.
Diameter (Metric) Outer 6.6 cm
Height (English) 27.6 in.
Height (Metric) 70.1 cm
Length (English) 3.75 in.
Length (English) Shaft 24 in.
Length (Metric) 9.5 cm
Length (Metric) Shaft 61 cm
Width (English) 2.71 in.
Width (Metric) 6.8 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.