Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Pure Natural Rubber Tubing in 12ft. Lengths
Contains dry natural rubber
Description
Contains dry natural rubber
- Made with dry natural rubber
- Available in variety of sizes
- Offered in Black and Amber
Order Info
In 12 ft. (3.7m) length.
Compliance
Meets Fed. Spec. ZZ-T-831D Types I and III.
Amber tubing meets U.S. Pharmacopeia Class VI criteria.
Specifications
ZZ-T-831D Types I and III | |
Autoclavable | |
3.2 mm | |
0.187 in. | |
12 ft. | |
0.031 in. | |
Black |
Tubing | |
0.125 in. | |
Natural Rubber | |
4.8 mm | |
3.7 m | |
0.8 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction