Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Seamless Knit Cotton/Polyester Gloves with Double-Sided PVC Dot Grip
Shop All Fisherbrand Products
Click to view available options
Size:
Large
Description
Used in warehousing and package handling, general assembly, light duty general work situations, construction, and bottle handling.
- Seamless knit shell is comfortable and flexible
- Knit Wrist helps prevent dirt and debris from entering the glove
- Double-sided PVC dots enhance grip and provide additional resistance to cuts and abrasions
- Small size fits ladies well
Specifications
Specifications
Construction | Seamless Knit |
Coating Material | PVC Dots (2 Sides) |
Color | Natural, Blue |
Cut Resistance Rating | ANSI A3 |
Hand | Ambidextrous |
Material | Polycotton |
Product Type | Seamless Knit Gloves |
Size | Large |
For Use With (Application) | Light Duty Tasks, Bottle Handling, Construction, General Assembly, and Warehousing |
Glove Cuff Color | Natural |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction