Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ String Knit Gloves with PVC Dot Grip
Shop All Fisherbrand Products
Click to view available options
Coating Material:
PVC Dots (1 Side)
PVC Dots (2 Sides)
Size:
Small
Large
Description
- Cotton string knit gloves with PVC dots on either one side or both sides
- Ideal for protecting hands from dirt and abrasion
- Seamless construction is comfortable and reversible
- Available in universal women's and men's sizes
- Color-coded hem for quick size identification
- Standard weight
- Launderable
Specifications
Specifications
Construction | String Knit |
Coating Material | PVC Dots (2 Sides) |
Color | Natural, Black |
Material | Cotton |
Product Type | PVC-coated Gloves |
Size | Small |
Glove Cuff Style | Continuous Knit |
Hem Color | Yellow |
Length (English) | 8.9 in. |
Length (Metric) | 22.6 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction