Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ String Knit Gloves with PVC Dot Grip
Shop All Fisherbrand Products
Click to view available options
Coating Material:
PVC Dots (1 Side)
PVC Dots (2 Sides)
Size:
Small
Large
Description
- Cotton string knit gloves with PVC dots on either one side or both sides
- Ideal for protecting hands from dirt and abrasion
- Seamless construction is comfortable and reversible
- Available in universal women's and men's sizes
- Color-coded hem for quick size identification
- Standard weight
- Launderable
Specifications
Specifications
| Construction | String Knit |
| Accelerator Free | Yes |
| Applications | Industrial |
| Coating Material | PVC Dots (2 Sides) |
| Color | Natural, Black |
| Cut Resistance Rating | ANSI A1 |
| Disposable | Reusable |
| Exterior Finish | Grip Pattern |
| Hand | Specific |
| Material | Cotton |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction