Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ PVC Hydrometer Carrying Cases

Catalog No. 13202435 Shop All Fisherbrand Products
Click to view available options
Length (Metric):
305 mm
381 mm

Rugged hydrometer case protects glass hydrometers during storage and transport.

These 58mm (2.25 in.) diameter, rugged hydrometer cases are constructed from hard PVC with a padded interior.

Specifications

Length (Metric) 305 mm
For Use With (Equipment) Glass hydrometer during storage and transport
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.