Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Qualitative-Grade Filter Paper Circles
SCI_ED

Catalog No. S47571C Shop All Fisherbrand Products
Click to view available options
Grade:
P2
P5
P8
Diameter (Metric):
7 cm
9 cm
11 cm
12.5 cm
15 cm
This item is not returnable. View return policy
This item is not returnable. View return policy

Limited wet strength.

Coarse Porosity

  • Flowrate: Fast, 175mL/min.
  • Surface: Smooth, open texture
  • Particle Retention: >20μm
  • Applications: Suitable for coarse and gelatinous precipitates
Medium Porosity
  • Flowrate: Medium, 60mL/min.
  • Surface: Smooth
  • Particle Retention: 5 to 10μm
  • Applications: General lab uses
Fine Porosity
  • Flowrate: Slow, 5mL/min.
  • Surface: Smooth, dense texture
  • Particle Retention: 1 to 3μm
  • Applications: Excellent retention; suitable for finest particles or precipitates

TRUSTED_SUSTAINABILITY

Specifications

Format Disc
Particle Retention 5 to 10 μm
Filtration Speed 60mL/min.
For Use With (Application) General lab use
Grade P5
Porosity Medium
Quantity 100/Pk.
Diameter (Metric) 11 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.