Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Quantitative-Grade Filter Paper Circles
SCI_ED

Catalog No. S47577E Shop All Fisherbrand Products
Click to view available options
Diameter (Metric):
5.5 cm
9 cm
11 cm
12.5 cm
15 cm
Porosity:
Coarse
Fine
Medium
This item is not returnable. View return policy
This item is not returnable. View return policy

Limited wet strength.†

Coarse Porosity

  • Flowrate: 2.6 sec./100mL
  • Surface: Smooth, open texture
  • Particle Retention: >10μm
  • Applications: Suitable for coarse and gelatinous precipitates requiring thorough washing on paper
Medium Porosity
  • Flowrate: 15.7 sec./100mL
  • Surface: Smooth
  • Particle Retention: 2 to 5μm
  • Applications: Widely used for general gravimetric analysis. Retains medium-sized particles such as lead sulfate, calcium oxalate, and magnesium-ammonium
Fine Porosity
  • Flowrate: 76 sec./100mL
  • Surface: Smooth, dense texture
  • Particle Retention: >2μm
  • Applications: Excellent retention; suitable for finest precipitates such as metastannic acid, barium sulfate, mercuric chromate and strontium sulfate

TRUSTED_SUSTAINABILITY

Specifications

Format Disc
Particle Retention 2 to 5 μm
Filtration Speed 15.7 sec./100 mL
For Use With (Application) Widely used for general gravimetric analysis. Retains medium-sized particles such as lead sulfate, calcium oxalate, and magnesium-ammonium
Grade Q5
Porosity Medium
Diameter (Metric) 12.5 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.