Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hellma™ Quartz, Silica and Glass Standard Cell Cuvettes

Catalog No. 14385902B Shop All Fisherbrand Products
Click to view available options
Path Length:
5 mm
10 mm
Material:
Suprasil Quartz
near-UV Glass
Quantity:
4/Pk.
Ea.

Includes

Fitted PTFE covers or tapered PTFE stoppers, except 14-385-906A and -902A, which come with glass cover plates

Designed to hold samples for spectroscopic experiments and optical analysis. Hellma™ Quartz, Silica and Glass Standard Cell Cuvettes provide optically excellent transparency.

  • Quartz - high UV transmission and low thermal expansion
  • Glass - used in the visible range of the spectrum
  • Low values of refractive index and dispertion
  • Good resistance to chemicals

Specifications

Material Suprasil Quartz
Includes PTFE Cover
Quantity Ea.
Path Length 5 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.