Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Redi-Tip™ Pipet Tips: General Purpose
GREENER_CHOICE

Catalog No. p-4909390 Shop All Fisherbrand Products
Click to view available options
Volume (Metric):
1 to 200 μL
100 to 1000 μL
Tip Style:
Beveled
Universal
Universal Fit
Color:
Blue
Natural
Yellow
Format:
Bulk
Hinged Rack
Refill

Premium virgin polypropylene resin and advanced molding methods produce a superior, high-quality pipet tip

  • Certified by independent laboratory
  • Nonsterile: RNase, DNase, DNA, and pyrogen free
  • Sterile: RNase, DNase, DNA, Bioburden, PCR Inhibitor, and pyrogen free

  • For use with most 200 and 1000μL single and multichannel pipetters
  • Hinged racks can be stacked rack-on-rack
  • Hinged closure on racks allows top lid to be partially open for steam penetration during autoclaving

Packaging Code -- BP: Bulk Pack; RI: Rack Inserts; HR: Hinged Rack; HRS: Hinged Rack, Sterile; HR/T: Hinged Rack, Trace Metal-free; LR: Lift-off Rack; LRS: Lift-off Rack, Sterile; SR: Stack Rack; IWS: Individually Wrapped, Sterile.

TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 1 to 200 μL
Sterility Sterile
Color Yellow
Autoclavable Autoclavable
Length (English) 2 in.
Length (Metric) 5cm
Clean Claims DNase, RNase, DNA, Bioburden, and PCR inhibitor Free
Format Hinged Rack
Tip Style Universal Fit
For Use With (Equipment) Universal Fit
Product Line Redi-Tip
Material Polypropylene
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.