Learn More
Description
Withstand prolonged use in industrial laboratories
- Synthetic resin coating over cotton/polyester fabric is longer lasting than rubber
- Color: Brown
Specifications
Specifications
| Type | Apron |
| Size | Large |
| Material | Resin |
| Color | Brown |
| For Use With (Application) | Prolonged use in industrial laboratories |
| Dimensions (L x W) | 46 x 36 in. (117 x 91 cm) |
| Length (English) | 46 in. |
| Length (Metric) | 117 cm |
| Width (English) | 36 in. |
| Width (Metric) | 91 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
