Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Reusable Class B Volumetric Pipets
SDP

Catalog No. 13650A Shop All Fisherbrand Products
Click to view available options
Volume (Metric):
0.5 mL
1 mL
2 mL
3 mL
4 mL
5 mL
7 mL
9 mL
10 mL
15 mL
20 mL
25 mL
30 mL
40 mL
50 mL
75 mL
100 mL
200 mL
Min. Flow Time:
10 sec.
15 sec.
20 sec.
3 sec.
30 sec.
5 sec.
8 sec.
Accuracy:
±0.012 mL
±0.02 mL
±0.03 mL
±0.04 mL
±0.06 mL
±0.1 mL
±0.16 mL
±0.32 mL

Ensure the highest accuracy and reproducibility.

  • Borosilicate glass
  • Permanent amber markings
  • Large numeral on bulb of 15mL and larger pipets makes capacity easy to identify
  • Accuracy printed on each pipet
  • Tuf-Temp™–treated tempered tips reduce chipping
  • Fast outflow

Order Info

Available as PersonaPet™ personalized pipets.

Compliance

Calibrated To Deliver. Meet Class B volume accuracy and flow time requirements of ASTM™ E 969-95.

TRUSTED_SUSTAINABILITY

Specifications

Accuracy ±0.012 mL
Calibration To Deliver
Certifications/Compliance ASTM E969-95
Class B
Material Borosilicate Glass
Graduated Yes
Graduation Color Amber
Min. Flow Time 3 sec.
Tip Style Tuf-Temp™ treated
Color Black
Volume (Metric) 0.5 mL
Type Volumetric Pipet
Disposable Reusable
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.