Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Reusable Glass Class A Volumetric Flasks with Snap Caps
SDP

Catalog No. p-3653754 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL
Closure Size:
2
8
16
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
FB40110 10 mL 2
FB4012000 2000 mL 8
10-200B 50 mL 16
10-200D 200 mL 16
10-200A 25 mL 16
10-200C 100 mL 16
10-200E 250 mL 16
10-200F 500 mL 16
10-200G 1000 mL 16
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. FB40110
Only null left
Add to Cart
Add to Cart

Includes

  • 28150R polyethylene snap cap

Class A accuracy–without a serial number

  • Calibrated “To Contain”

Compliance

  • Designed from ASTM™ specification E288

TRUSTED_SUSTAINABILITY

Specifications

Calibration Calibrated To Contain
Closure Material Polyethylene
Capacity (Metric) 10 mL
Material Glass
Height (English) 3.3 in.
Height (Metric) 8.5 cm
No. per Case 1
Graduated Yes
Closure Size 2
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.