Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Reusable Glass Flat-Bottom Boiling Flasks with standard taper
Shop All Fisherbrand Products

Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
Height (Metric):
11.5 cm
13.3 cm
15.5 cm
Diameter (Metric) Outer:
65 mm
83 mm
102 mm
Description
Rugged short standard taper neck
- Features short 24/40 standard taper
Compliance
- Designed from ASTM™ Specification E 1403, Type I, Class 4 requirements
Specifications
Specifications
| Diameter (English) Outer | 3.26 in. |
| Capacity (Metric) | 250 mL |
| Material | Borosilicate Glass |
| Height (English) | 5.23 in. |
| Height (Metric) | 13.3 cm |
| Neck Style | Short |
| No. per Case | 1 |
| Standard Taper Joint | 24/40 |
| Disposable | Reusable |
| Bottom Shape | Flat |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction