Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Reusable Glass Round-Bottom Boiling Flasks with standard taper Joint
Shop All Fisherbrand Products

Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
Height (Metric):
11.5 cm
14 cm
16 cm
19 cm
Diameter (Metric) Outer:
63 mm
83 mm
102 mm
130 mm
Description
Feature full length 24/40 standard taper Joint
Compliance
- Designed from ASTM™ Specification E 1403, Type II, Class 3 requirements
Specifications
Specifications
| Diameter (English) Outer | 4 in. |
| Capacity (Metric) | 500 mL |
| Material | Glass |
| Height (English) | 6.2 in. |
| Height (Metric) | 16 cm |
| No. per Case | 1 |
| Standard Taper Joint | 24/40 |
| Disposable | Reusable |
| Class | Class III |
| Bottom Shape | Round |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction