Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Reusable Glass Short-Stem Funnels
Shop All Fisherbrand Products

Click to view available options
Capacity (Metric):
19 mL
60 mL
90 mL
225 mL
Description
High resistance to chemical attack, mechanical, and thermal shock
- Constructed with heavy uniform walls, molded rims, and fire-polished stems
- Formed to a 58° angle for faster, more effective filtering
- Cone is suspended by its uppermost edge, leaving most of the conical area for filtration
Compliance
- Designed from ASTM™ Specification E 1095, Type I, Class A requirements

Specifications
Specifications
Diameter (Metric)Top | 65 mm |
Capacity (Metric) | 60 mL |
Diameter (Metric) Stem | 8 mm |
Material | Borosilicate Glass |
Certifications/Compliance | ASTM E1095, Type I, Class A |
Angle | 58° |
Diameter (Metric) Filter | 110 mm |
Length (Metric) Stem | 63 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction