Learn More
Description
- Sturdy polypropylene construction provides better weight distribution than metal scoops
- Nonsterile
- Steam autoclavable at 121°C (250°F)
Order Info
Bulk packaged
Specifications
Specifications
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| Capacity (English) | 2.53 oz. |
| Capacity (Metric) | 75 mL |
| Disposable | Reusable |
| Product Type | Scoop |
| For Use With (Application) | Designed for powdered or granular materials, provides better weight distribution than metal scoops |
| Length (English) | 7.5 in. |
| Material | Polypropylene |
| Length (Metric) | 19 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.