Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ RNase Displace™ Decontaminant

Catalog No. p-2904317 Shop All Fisherbrand Products
Change view
Click to view available options
Volume (English):
1 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (English)
04-355-136 1 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 04-355-136
This item is not returnable. View return policy

Removes RNase and DNA contamination without a time-consuming autoclaving step

 

  • Can be used on all surfaces, including glass, plastic, metal, and ceramic
  • Works instantly
  • Totally rinsable from the decontaminated surface
  • Phosphate-free

 

Specifications

Form Liquid
pH 13
Appearance Milky White
Boiling Point >212°F
Composition <1% Potassium Hydroxide
For Use With (Application) All surfaces, including Glass, Plastic, Metal and Ceramic, removes DNase and DNA contamination without a time-consuming autoclaving step
Test Time 2 to 12 hr.
Volume (English) 1 gal.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.