Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Round Cuvets
Shop All Fisherbrand Products

Click to view available options
Diameter (Metric):
12 mm
13 mm
19 mm
Height (Metric):
75 mm
100 mm
105 mm
150 mm
Description
For use with commercial colorimeters and spectrophotometers.
- Reference mark near top assists repositioning
- Manufactured from borosilicate glass
- Available in case of 36
Specifications
Specifications
| Type | Cuvette |
| Material | Borosilicate Glass |
| Height (Metric) | 105 mm |
| For Use With (Equipment) | Coleman™ Jr. II |
| Shape | Round |
| Diameter (Metric) | 19 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction